Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5, CNMG, 3, Carbide

  • Mfr # CNMG543 CA525

  • Zoro # G7381355


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Insert Size
543
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG543 CA525
Zoro #
G7381355
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
543
Corner Radius
3
Nose Radius
0.0469"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG160612
Coating
TiCN/Al2O3/TiN
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Steel (P)
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
ANSI Number
CNMG543-CA525
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Clamp
No. of Edges
4
Stainless (M) Compatibility
No
Cutting Application
Turning
Manufacturer Grade
CA525
Chip-Breaker Style
On Two Sides
Included Angle
80 Degrees
Insert Holding Type
Screw
Shape
Rhombic
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Primary Material Application ISO Code
P
Finish - Machining
TiCN+Al2O3+TiN
Material - Machining
Carbide
Primary Material Application
Steel
Measurement System
Fractional Inch
ANSI Code
CNMG543 CA525
Material
Carbide

Description

Diamond Turning Insert, Inscribed Circle 5/8 in, TiCN+Al2O3+TiN, ANSI Code CNMG543 CA525, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.