Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5, CNMG, 3, Carbide

  • Mfr # CNMG543CCA310

  • Zoro # G7381319


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Insert Size
543
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CNMG543CCA310
Zoro #
G7381319
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
543
Corner Radius
3
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Nose Radius
0.0469"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
CA310
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG160612C
Mounting Style
Clamp
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Relief Angle
0 Degrees
Coating
TiCN/Al2O3
ANSI Number
CNMG543C-CA310
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
4
Clearance Angle
0 Degrees
Insert Holding Type
Screw
Measurement System
Fractional Inch
Shape
Rhombic
Chip-Breaker Style
Ground, On Two Sides
Cutting Application
Turning
Material - Machining
Carbide
Manufacturer Grade
CA310
Finish - Machining
TiCN+Al2O3+Ti
Number of Cutting Edges
4
Chip-Breaker Code
C
Secondary Material Application ISO Code
K
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
ANSI Code
CNMG543C
Secondary Material Application
Cast Iron
Included Angle
80 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code C, Inscribed Circle 5/8 in, TiCN+Al2O3+Ti, ANSI Code CNMG543C, Chip-Breaker Style Ground, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.