Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5, CNMG, 3, Carbide

  • Mfr # CNMG543CJ CA515

  • Zoro # G7381258


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Insert Size
543
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG543CJ CA515
Zoro #
G7381258
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
543
Corner Radius
3
Mounting Hole Dia.
0.250"
Nose Radius
0.0469"
Insert Thickness
0.2500"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
CNMG160612CJ
Workpiece Compatibility
Steel (P)
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Coating
TiCN/Al2O3/TiN
Non Ferrous (N) Compatibility
No
No. of Edges
4
For Use With
Toolholders, Boring Bars
ANSI Number
CNMG543CJ-CA515
Hardened (H) Compatibility
No
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
Cutting Application
Turning
Shape
Rhombic
Manufacturer Grade
CA515
Finish - Machining
TiCN+Al2O3+TiN
Features
Improved Wear Resistance and Stability
Included Angle
80 Degrees
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Chip-Breaker Style
Molded, On Two Sides
Chip-Breaker Code
CJ
Insert Holding Type
Screw
Material - Machining
Carbide
ANSI Code
CNMG543CJ CA515
Measurement System
Fractional Inch
Primary Material Application
Steel
Primary Material Application ISO Code
P
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code CJ, Inscribed Circle 5/8 in, TiCN+Al2O3+TiN, ANSI Code CNMG543CJ CA515, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.