Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5, CNMG, 3, Carbide

  • Mfr # CNMG543CJ CA530

  • Zoro # G7381431


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Insert Size
543
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG543CJ CA530
Zoro #
G7381431
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
543
Corner Radius
3
Mounting Hole Dia.
0.250"
Nose Radius
0.0469"
Insert Thickness
0.2500"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
CNMG160612CJ
Relief Angle
0 Degrees
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
No. of Edges
4
Workpiece Compatibility
Steel (P)
Coating
TiCN/Al2O3/TiN
ANSI Number
CNMG543CJ-CA530
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Chip-Breaker Style
Molded, On Two Sides
Number of Cutting Edges
4
Finish - Machining
TiCN+Al2O3+TiN
Clearance Angle
0 Degrees
ANSI Code
CNMG543CJ CA530
Insert Holding Type
Screw
Measurement System
Fractional Inch
Cutting Application
Turning
Shape
Rhombic
Included Angle
80 Degrees
Material - Machining
Carbide
Manufacturer Grade
CA530
Primary Material Application ISO Code
P
Primary Material Application
Steel
Features
High Stability, Wear Resistant
Chip-Breaker Code
CJ
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code CJ, Inscribed Circle 5/8 in, TiCN+Al2O3+TiN, ANSI Code CNMG543CJ CA530, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.