Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5, CNMG, 3, Carbide

  • Mfr # CNMG543CQ CA515

  • Zoro # G7381510


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Insert Size
543
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG543CQ CA515
Zoro #
G7381510
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
543
Corner Radius
3
Mounting Hole Dia.
0.250"
Nose Radius
0.0469"
Insert Thickness
0.2500"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
CNMG160612CQ
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Mounting Style
Clamp
ANSI Number
CNMG543CQ-CA515
Workpiece Compatibility
Steel (P)
Cutting Direction
Neutral
No. of Edges
4
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Coating
TiCN/Al2O3/TiN
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
No
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiN
ANSI Code
CNMG543CQ CA515
Clearance Angle
0 Degrees
Chip-Breaker Style
Molded, On Two Sides
Included Angle
80 Degrees
Insert Holding Type
Screw
Cutting Application
Turning
Manufacturer Grade
CA515
Features
Improved Wear Resistance and Stability
Chip-Breaker Code
CQ
Shape
Rhombic
Number of Cutting Edges
4
Primary Material Application
Steel
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code CQ, Inscribed Circle 5/8 in, TiCN+Al2O3+TiN, ANSI Code CNMG543CQ CA515, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.