Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5, CNMG, 3, Carbide

  • Mfr # CNMG543PHCA315

  • Zoro # G7428760


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Insert Size
543
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG543PHCA315
Zoro #
G7428760
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
543
Corner Radius
3
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Nose Radius
0.0469"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
CA315
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG160612PH
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
No. of Edges
4
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
ANSI Number
CNMG543PH-CA315
Workpiece Compatibility
Cast Iron (K)
Cutting Direction
Neutral
Mounting Style
Clamp
Steel (P) Compatibility
No
Coating
TiCN/Al2O3
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Primary Material Application ISO Code
K
Measurement System
Fractional Inch
Insert Holding Type
Screw
Secondary Material Application ISO Code
K
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+Ti
Chip-Breaker Code
PH
Features
High Efficiency
Shape
Rhombic
Manufacturer Grade
CA315
Cutting Application
Turning
Clearance Angle
0 Degrees
Included Angle
80 Degrees
ANSI Code
CNMG543PH
Primary Material Application
Cast Iron
Chip-Breaker Style
Molded, On Two Sides
Secondary Material Application
Cast Iron
Number of Cutting Edges
4
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PH, Inscribed Circle 5/8 in, TiCN+Al2O3+Ti, ANSI Code CNMG543PH, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.