Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5, CNMG, 4, Carbide

  • Mfr # CNMG544CA320

  • Zoro # G7428736


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Insert Size
544
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG544CA320
Zoro #
G7428736
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
544
Corner Radius
4
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Nose Radius
0.0625"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
CA320
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG160616
Cutting Direction
Neutral
Relief Angle
0 Degrees
No. of Edges
4
Cast Iron (K) Compatibility
Yes
Coating
TiCN/Al2O3
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
CNMG544-CA320
Steel (P) Compatibility
No
Secondary Material Application
Cast Iron
Included Angle
80 Degrees
Secondary Material Application ISO Code
K
ANSI Code
CNMG544
Measurement System
Fractional Inch
Primary Material Application
Cast Iron
Cutting Application
Turning
Features
Improved Stability
Insert Holding Type
Screw
Finish - Machining
TiCN+Al2O3+Ti
Number of Cutting Edges
4
Shape
Rhombic
Primary Material Application ISO Code
K
Manufacturer Grade
CA320
Clearance Angle
0 Degrees
Chip-Breaker Style
On Two Sides
Material - Machining
Carbide
Material
Carbide

Description

Diamond Turning Insert, Inscribed Circle 5/8 in, TiCN+Al2O3+Ti, ANSI Code CNMG544, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.