Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5, CNMG, 4, Carbide

  • Mfr # CNMG544PH CA525

  • Zoro # G7381005


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Insert Size
544
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG544PH CA525
Zoro #
G7381005
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
544
Corner Radius
4
Mounting Hole Dia.
0.250"
Nose Radius
0.0625"
Insert Thickness
0.2500"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG160616PH
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Steel (P)
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
ANSI Number
CNMG544PH-CA525
No. of Edges
4
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Coating
TiCN/Al2O3/TiN
Steel (P) Compatibility
Yes
Chip-Breaker Code
PH
Manufacturer Grade
CA525
Shape
Rhombic
Cutting Application
Turning
Insert Holding Type
Screw
Included Angle
80 Degrees
Measurement System
Fractional Inch
Chip-Breaker Style
Molded, On Two Sides
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application
Steel
Number of Cutting Edges
4
Clearance Angle
0 Degrees
ANSI Code
CNMG544PH CA525
Primary Material Application ISO Code
P
Material - Machining
Carbide
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PH, Inscribed Circle 5/8 in, TiCN+Al2O3+TiN, ANSI Code CNMG544PH CA525, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.