Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5, CNMG, 4, Carbide

  • Mfr # CNMG544PHCA310

  • Zoro # G7381048


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Insert Size
544
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG544PHCA310
Zoro #
G7381048
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
544
Corner Radius
4
Nose Radius
0.0625"
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
CA310
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG160616PH
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
4
ANSI Number
CNMG544PH-CA310
Relief Angle
0 Degrees
Coating
TiCN/Al2O3
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Material - Machining
Carbide
Chip-Breaker Style
Molded, On Two Sides
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Manufacturer Grade
CA310
Chip-Breaker Code
PH
Primary Material Application ISO Code
K
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+Ti
Insert Holding Type
Screw
Primary Material Application
Cast Iron
Secondary Material Application ISO Code
K
Shape
Rhombic
Secondary Material Application
Cast Iron
Cutting Application
Turning
ANSI Code
CNMG544PH
Number of Cutting Edges
4
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PH, Inscribed Circle 5/8 in, TiCN+Al2O3+Ti, ANSI Code CNMG544PH, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.