Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5, CNMG, 4, Carbide

  • Mfr # CNMG544PS CA515

  • Zoro # G7484051


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Insert Size
544
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG544PS CA515
Zoro #
G7484051
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
544
Corner Radius
4
Mounting Hole Dia.
0.250"
Nose Radius
0.0625"
Insert Thickness
0.2500"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG160616PS
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
ANSI Number
CNMG544PS-CA515
Hardened (H) Compatibility
No
Workpiece Compatibility
Steel (P)
Coating
TiCN/Al2O3/TiN
Cast Iron (K) Compatibility
No
No. of Edges
4
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Number of Cutting Edges
4
Material - Machining
Carbide
Insert Holding Type
Screw
Chip-Breaker Style
Molded, On Two Sides
Included Angle
80 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Clearance Angle
0 Degrees
Cutting Application
Turning
Primary Material Application
Steel
Measurement System
Fractional Inch
ANSI Code
CNMG544PS CA515
Features
Improved Wear Resistance and Stability
Shape
Rhombic
Manufacturer Grade
CA515
Primary Material Application ISO Code
P
Chip-Breaker Code
PS
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PS, Inscribed Circle 5/8 in, TiCN+Al2O3+TiN, ANSI Code CNMG544PS CA515, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.