Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5, CNMG, 4, Carbide

  • Mfr # CNMG544PS CA525

  • Zoro # G7381081


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Insert Size
544
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG544PS CA525
Zoro #
G7381081
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
544
Corner Radius
4
Nose Radius
0.0625"
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG160616PS
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Coating
TiCN/Al2O3/TiN
No. of Edges
4
Relief Angle
0 Degrees
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Steel (P)
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
CNMG544PS-CA525
Steel (P) Compatibility
Yes
Cutting Application
Turning
Insert Holding Type
Screw
Included Angle
80 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application
Steel
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Chip-Breaker Code
PS
Primary Material Application ISO Code
P
Material - Machining
Carbide
Measurement System
Fractional Inch
Chip-Breaker Style
Molded, On Two Sides
Manufacturer Grade
CA525
ANSI Code
CNMG544PS CA525
Shape
Rhombic
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PS, Inscribed Circle 5/8 in, TiCN+Al2O3+TiN, ANSI Code CNMG544PS CA525, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.