Zoro Homepage

Diamond Turning Insert, Diamond, 5, CNMM, 2, Carbide

  • Mfr # CNMM542PX CA525

  • Zoro # G7429040


product price: $18.95
/ea
Sold in multiples of 10 for $189.50

Key Features

Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
5
Insert Size
542
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMM542PX CA525
Zoro #
G7429040
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
542
Corner Radius
2
Insert Thickness
0.2500"
Nose Radius
0.0313"
Mounting Hole Dia.
0.250"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
5
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMM160608PX
Stainless (M) Compatibility
No
Workpiece Compatibility
Steel (P)
Cutting Direction
Neutral
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Coating
TiCN/Al2O3/TiN
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
No. of Edges
4
ANSI Number
CNMM542PX-CA525
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P
Number of Cutting Edges
2
Primary Material Application
Steel
Chip-Breaker Code
PX
Material - Machining
Carbide
Manufacturer Grade
CA525
Cutting Application
Turning
Measurement System
Fractional Inch
Chip-Breaker Style
Molded, On One Side
Insert Holding Type
Screw
ANSI Code
CNMM542PX CA525
Shape
Rhombic
Included Angle
80 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PX, Inscribed Circle 5/8 in, TiCN+Al2O3+TiN, ANSI Code CNMM542PX CA525, Chip-Breaker Style Molded, On One Side, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.