Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5/16 in, 1

  • Mfr # CPGB25151S00435METKBN25M

  • Zoro # G7979905


product price: $71.69
/ea

Key Features

Insert Shape
Diamond
Inscribed Circle
5/16 in
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPGB25151S00435METKBN25M
Zoro #
G7979905
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
1
Thickness
1.5
Through Hole Inside Dia.
0.1378"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
5/16 in
Chip-Breaker
Yes
Rake
Positive
ISO Number
CPGB080204S01035MET
Cutting Direction
Neutral
Features
Heat-Resistant Megacoat
Cutting Application
Boring, Internal Facing
Primary Material Application ISO Code
H
Number of Cutting Edges
2
Manufacturer Grade
KBN25M
Chip-Breaker Style
Finishing
Shape
Diamond
Material - Machining
CBN
Clearance Angle
11 Degrees
Finish - Machining
Megacoat
Insert Holding Type
Screw
Included Angle
80 Degrees
Measurement System
Fractional Inch
Chip-Breaker Code
MET
Primary Material Application
Hardened Steel
General Shape
Diamond
Cutting Edge
Tough
ANSI Code
CPGB25151S00435MET
Hole Type
70 Degrees to 90 Degrees Countersink Through Hole

Description

Diamond Turning Insert, Chip-Breaker Code MET, Inscribed Circle 5/16 in, Megacoat, ANSI Code CPGB25151S00435MET, Chip-Breaker Style Finishing, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.