Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5/16 in, 1

  • Mfr # CPMH25151CA6525

  • Zoro # G7977726


product price: $10.25
/ea
Sold in multiples of 10 for $102.50

Key Features

Insert Shape
Diamond
Inscribed Circle
5/16 in
Chip-Breaker
No
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMH25151CA6525
Zoro #
G7977726
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1
Thickness
1.5
Through Hole Inside Dia.
0.1378"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
5/16 in
Chip-Breaker
No
Rake
Positive
ISO Number
CPMH080204
Cutting Direction
Neutral
Features
Excellent Notching Resistance and Toughness
Shape
Diamond
Clearance Angle
11 Degrees
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application ISO Code
M
Primary Material Application
Stainless Steel
Secondary Material Application ISO Code
S
Hole Type
70 Degrees to 90 Degrees Countersink Through Hole
Material Grade - Machining
Micro Columnar Coating Structure
Manufacturer Grade
CA6525
Included Angle
80 Degrees
Coating Process
CVD
Secondary Material Application
High-Temperature Alloys
Number of Cutting Edges
2
Cutting Application
Boring, Continuous to Interrupted Cutting, Internal Facing, Roughing to Finishing
General Shape
Diamond
ANSI Code
CPMH25151
Material - Machining
Carbide
Insert Holding Type
Screw

Description

Diamond Turning Insert, Inscribed Circle 5/16 in, TiCN+Al2O3+TiN, ANSI Code CPMH25151, Clearance Angle 11 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.