Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5/16 in, 1

  • Mfr # CPMH25151HQCA6515

  • Zoro # G7977735


product price: $10.59
/ea
Sold in multiples of 10 for $105.90

Key Features

Insert Shape
Diamond
Inscribed Circle
5/16 in
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMH25151HQCA6515
Zoro #
G7977735
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1
Thickness
1.5
Through Hole Inside Dia.
0.1378"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
5/16 in
Chip-Breaker
Yes
Rake
Positive
ISO Number
CPMH080204HQ
Cutting Direction
Neutral
Features
Excellent Wear Resistance
General Shape
Diamond
Primary Material Application ISO Code
M
Primary Material Application
Stainless Steel
Coating Process
CVD
Chip-Breaker Style
Medium Finishing
Shape
Diamond
Manufacturer Grade
CA6515
Material Grade - Machining
Micro Columnar Coating Structure
Chip-Breaker Code
HQ
Included Angle
80 Degrees
Secondary Material Application
High-Temperature Alloys
Secondary Material Application ISO Code
S
ANSI Code
CPMH25151HQ
Number of Cutting Edges
2
Cutting Application
Boring, Continuous to Interrupted Cutting, Internal Facing
Hole Type
70 Degrees to 90 Degrees Countersink Through Hole
Finish - Machining
TiCN+Al2O3+TiN
Clearance Angle
11 Degrees
Material - Machining
Carbide
Measurement System
Fractional Inch
Insert Holding Type
Screw

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 5/16 in, TiCN+Al2O3+TiN, ANSI Code CPMH25151HQ, Chip-Breaker Style Medium Finishing, Clearance Angle 11 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.