Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5/16 in, 1

  • Mfr # CPMH25151LYTN60

  • Zoro # G5823944


product price: $9.59
/ea
Sold in multiples of 10 for $95.90

Key Features

Insert Shape
Diamond
Inscribed Circle
5/16 in
Chip-Breaker
Yes
Corner Radius
1
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMH25151LYTN60
Zoro #
G5823944
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
1
Thickness
1.5
Through Hole Inside Dia.
0.1378"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
5/16 in
Chip-Breaker
Yes
Rake
Positive
ISO Number
CPMH080204L-Y
Cutting Direction
Left Hand
Features
General Purpose Cermet with Superior Wear Resistance and Toughness
Number of Cutting Edges
2
Included Angle
80 Degrees
Shape
Diamond
Secondary Material Application
Stainless Steel
ANSI Code
CPMH25151LY
Clearance Angle
11 Degrees
Chip-Breaker Code
Y
Cutting Application
Boring, Internal Facing
Material Grade - Machining
TiCN+NbC Component
Manufacturer Grade
TN60
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Chip-Breaker Style
Medium Finishing
General Shape
Diamond
Material - Machining
Cermet
Primary Material Application
Steel
Primary Material Application ISO Code
P
Insert Holding Type
Screw
Hole Type
70 Degrees to 90 Degrees Countersink Through Hole
Secondary Material Application ISO Code
M

Description

Diamond Turning Insert, Chip-Breaker Code Y, Inscribed Circle 5/16 in, Bright (Uncoated), ANSI Code CPMH25151LY, Chip-Breaker Style Medium Finishing, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.