Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5/16 in, CPMH, 1, Carbide

  • Mfr # CPMH25151HQ CA515

  • Zoro # G7433855


product price: $10.25
/ea
Sold in multiples of 10 for $102.50

Key Features

Insert Shape
Diamond
Insert Style
CPMH
Inscribed Circle
5/16 in
Insert Size
25151
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMH25151HQ CA515
Zoro #
G7433855
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
25151
Corner Radius
1
Mounting Hole Dia.
0.138"
Nose Radius
0.0156"
Insert Thickness
0.0938"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMH
Inscribed Circle
5/16 in
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CPMH080204HQ
Coating
TiCN/Al2O3/TiN
Mounting Style
Clamp
Cutting Direction
Neutral
ANSI Number
CPMH25151HQ-CA515
Hardened (H) Compatibility
No
No. of Edges
2
Workpiece Compatibility
Steel (P)
Relief Angle
11 Degrees
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Primary Material Application ISO Code
P
Insert Holding Type
Screw
Chip-Breaker Code
HQ
Manufacturer Grade
CA515
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+TiN
Features
Improved Wear Resistance and Stability
Shape
Rhombic
ANSI Code
CPMH25151HQ CA515
Included Angle
80 Degrees
Number of Cutting Edges
2
Cutting Application
Turning
Material - Machining
Carbide
Chip-Breaker Style
Molded, On One Side
Primary Material Application
Steel
Clearance Angle
11 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 5/16 in, TiCN+Al2O3+TiN, ANSI Code CPMH25151HQ CA515, Chip-Breaker Style Molded, On One Side, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.