Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5/16 in, CPMH, 1, Carbide

  • Mfr # CPMH25151HQ CA525

  • Zoro # G7433861


product price: $10.25
/ea
Sold in multiples of 10 for $102.50

Key Features

Insert Shape
Diamond
Insert Style
CPMH
Inscribed Circle
5/16 in
Insert Size
25151
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMH25151HQ CA525
Zoro #
G7433861
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
25151
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.0938"
Mounting Hole Dia.
0.138"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMH
Inscribed Circle
5/16 in
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CPMH080204HQ
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
2
Relief Angle
11 Degrees
ANSI Number
CPMH25151HQ-CA525
Steel (P) Compatibility
Yes
Workpiece Compatibility
Steel (P)
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Coating
TiCN/Al2O3/TiN
Non Ferrous (N) Compatibility
No
Primary Material Application
Steel
Number of Cutting Edges
2
Manufacturer Grade
CA525
Included Angle
80 Degrees
Primary Material Application ISO Code
P
Insert Holding Type
Screw
Cutting Application
Turning
Chip-Breaker Style
Molded, On One Side
Measurement System
Fractional Inch
ANSI Code
CPMH25151HQ CA525
Material - Machining
Carbide
Shape
Rhombic
Chip-Breaker Code
HQ
Finish - Machining
TiCN+Al2O3+TiN
Clearance Angle
11 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 5/16 in, TiCN+Al2O3+TiN, ANSI Code CPMH25151HQ CA525, Chip-Breaker Style Molded, On One Side, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.