Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5/16 in, CPMH, 2, Carbide

  • Mfr # CPMH25152 CA515

  • Zoro # G7433800


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Insert Shape
Diamond
Insert Style
CPMH
Inscribed Circle
5/16 in
Insert Size
25152
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMH25152 CA515
Zoro #
G7433800
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
25152
Corner Radius
2
Insert Thickness
0.0938"
Mounting Hole Dia.
0.138"
Nose Radius
0.0313"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMH
Inscribed Circle
5/16 in
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CPMH080208
Non Ferrous (N) Compatibility
No
Coating
TiCN/Al2O3/TiN
Steel (P) Compatibility
Yes
No. of Edges
2
Relief Angle
11 Degrees
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Workpiece Compatibility
Steel (P)
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
ANSI Number
CPMH25152-CA515
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Primary Material Application
Steel
Clearance Angle
11 Degrees
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+TiN
Shape
Rhombic
ANSI Code
CPMH25152 CA515
Insert Holding Type
Screw
Manufacturer Grade
CA515
Features
Improved Wear Resistance and Stability
Material - Machining
Carbide
Number of Cutting Edges
2
Included Angle
80 Degrees
Cutting Application
Turning
Material
Carbide

Description

Diamond Turning Insert, Inscribed Circle 5/16 in, TiCN+Al2O3+TiN, ANSI Code CPMH25152 CA515, Chip-Breaker Style On One Side, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.