Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5/16 in, CPMT, 1, Carbide

  • Mfr # CPMT25151XP CA515

  • Zoro # G7429585


product price: $10.25
/ea
Sold in multiples of 10 for $102.50

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
5/16 in
Insert Size
25151
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMT25151XP CA515
Zoro #
G7429585
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
25151
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.0938"
Mounting Hole Dia.
0.130"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
5/16 in
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CPMT080204XP
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Steel (P)
Relief Angle
11 Degrees
No. of Edges
2
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Clamp
Coating
TiCN/Al2O3/TiN
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
CPMT25151XP-CA515
Chip-Breaker Style
On One Side
Measurement System
Fractional Inch
Insert Holding Type
Screw
Primary Material Application
Steel
Shape
Rhombic
ANSI Code
CPMT25151XP CA515
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiN
Cutting Application
Turning
Clearance Angle
11 Degrees
Chip-Breaker Code
XP
Features
Improved Wear Resistance and Stability
Primary Material Application ISO Code
P
Number of Cutting Edges
2
Manufacturer Grade
CA515
Included Angle
80 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code XP, Inscribed Circle 5/16 in, TiCN+Al2O3+TiN, ANSI Code CPMT25151XP CA515, Chip-Breaker Style On One Side, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.