Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5/16 in, CPMT, .5, Carbide

  • Mfr # CPMT251505PP CA525

  • Zoro # G7433898


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
5/16 in
Insert Size
251505
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMT251505PP CA525
Zoro #
G7433898
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
251505
Corner Radius
.5
Nose Radius
0.0079"
Insert Thickness
0.0938"
Mounting Hole Dia.
0.130"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
5/16 in
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CPMT251505PP CA525
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Steel (P)
Mounting Style
Clamp
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
CPMT251505PP-CA525
Relief Angle
11 Degrees
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
No. of Edges
2
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Coating
TiCN/Al2O3/TiN
Cutting Direction
Neutral
Shape
Rhombic
Clearance Angle
11 Degrees
Included Angle
80 Degrees
Primary Material Application ISO Code
P
Material - Machining
Carbide
Primary Material Application
Steel
ANSI Code
CPMT251505PP-CA525
Number of Cutting Edges
2
Cutting Application
Turning
Manufacturer Grade
CA525
Measurement System
Fractional Inch
Insert Holding Type
Screw
Chip-Breaker Style
Molded, On One Side
Finish - Machining
TiCN+Al2O3+TiN
Chip-Breaker Code
PP
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PP, Inscribed Circle 5/16 in, TiCN+Al2O3+TiN, ANSI Code CPMT251505PP-CA525, Chip-Breaker Style Molded, On One Side, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.