Zoro Homepage

Diamond Turning Insert, Diamond, 6, 3

  • Mfr # CNMG643SQPR005S

  • Zoro # G7429477


product price: $22.95
/ea
Sold in multiples of 10 for $229.50

Key Features

Insert Shape
Diamond
Inscribed Circle
6
Chip-Breaker
Yes
Corner Radius
3
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG643SQPR005S
Zoro #
G7429477
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
3
Thickness
4
Through Hole Inside Dia.
0.3126"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
6
Chip-Breaker
Yes
Rake
Negative
ISO Number
CNMG190612SQ
Cutting Direction
Neutral
Features
Improved Thermal Conductivity by Optimum Distribution of WC Coarse Grains in the Substrate, Resists Heat Concentration at the Cutting Edge to Promote Stable Machining
Number of Cutting Edges
4
Insert Holding Type
Screw
Cutting Application
Boring, Continuous to Interrupted Cutting, External Turning, Facing, Internal Facing
General Shape
Diamond
Manufacturer Grade
PR005S
Chip-Breaker Code
SQ
Primary Material Application
High-Temperature Alloys
ANSI Code
CNMG643SQ
Shape
Diamond
Material - Machining
Carbide
Finish - Machining
Megacoat Hard
Chip-Breaker Style
Medium Finishing
Hole Type
Straight Hole
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Primary Material Application ISO Code
S
Coating Process
PVD
Included Angle
80 Degrees

Description

Diamond Turning Insert, Chip-Breaker Code SQ, Inscribed Circle 3/4 in, Megacoat Hard, ANSI Code CNMG643SQ, Chip-Breaker Style Medium Finishing, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.