Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 6, CNMG, 2, Carbide

  • Mfr # CNMG642CA315

  • Zoro # G7381151


product price: $21.15
/ea
Sold in multiples of 10 for $211.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Insert Size
642
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CNMG642CA315
Zoro #
G7381151
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
642
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.313"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
CA315
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG190608
Mounting Style
Clamp
Cutting Direction
Neutral
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
ANSI Number
CNMG642-CA315
Workpiece Compatibility
Cast Iron (K)
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
4
Coating
TiCN/Al2O3
Features
High Efficiency
Secondary Material Application
Cast Iron
Primary Material Application
Cast Iron
ANSI Code
CNMG642
Finish - Machining
TiCN+Al2O3+Ti
Measurement System
Fractional Inch
Chip-Breaker Style
On Two Sides
Material - Machining
Carbide
Manufacturer Grade
CA315
Insert Holding Type
Screw
Included Angle
80 Degrees
Cutting Application
Turning
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Primary Material Application ISO Code
K
Secondary Material Application ISO Code
K
Shape
Rhombic
Material
Carbide

Description

Diamond Turning Insert, Inscribed Circle 3/4 in, TiCN+Al2O3+Ti, ANSI Code CNMG642, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.