Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 6, CNMG, 2, Carbide

  • Mfr # CNMG642CA320

  • Zoro # G7381221


product price: $21.15
/ea
Sold in multiples of 10 for $211.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Insert Size
642
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG642CA320
Zoro #
G7381221
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
642
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.313"
Insert Thickness
0.2500"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
CA320
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG190608
Coating
TiCN/Al2O3
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
Mounting Style
Clamp
No. of Edges
4
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
CNMG642-CA320
Workpiece Compatibility
Cast Iron (K)
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Finish - Machining
TiCN+Al2O3+Ti
ANSI Code
CNMG642
Primary Material Application ISO Code
K
Manufacturer Grade
CA320
Secondary Material Application ISO Code
K
Number of Cutting Edges
4
Insert Holding Type
Screw
Shape
Rhombic
Features
Improved Stability
Measurement System
Fractional Inch
Chip-Breaker Style
On Two Sides
Included Angle
80 Degrees
Material - Machining
Carbide
Cutting Application
Turning
Secondary Material Application
Cast Iron
Primary Material Application
Cast Iron
Clearance Angle
0 Degrees
Material
Carbide

Description

Diamond Turning Insert, Inscribed Circle 3/4 in, TiCN+Al2O3+Ti, ANSI Code CNMG642, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.