Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 6, CNMG, 2, Carbide

  • Mfr # CNMG642PH CA515

  • Zoro # G7381127


product price: $20.85
/ea
Sold in multiples of 10 for $208.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Insert Size
642
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG642PH CA515
Zoro #
G7381127
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
642
Corner Radius
2
Mounting Hole Dia.
0.313"
Nose Radius
0.0313"
Insert Thickness
0.2500"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG190608PH
Cutting Direction
Neutral
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Steel (P)
For Use With
Toolholders, Boring Bars
ANSI Number
CNMG642PH-CA515
Relief Angle
0 Degrees
Coating
TiCN/Al2O3/TiN
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
No. of Edges
4
Shape
Rhombic
Measurement System
Fractional Inch
Number of Cutting Edges
4
Finish - Machining
TiCN+Al2O3+TiN
Manufacturer Grade
CA515
ANSI Code
CNMG642PH CA515
Features
Improved Wear Resistance and Stability
Insert Holding Type
Screw
Cutting Application
Turning
Included Angle
80 Degrees
Chip-Breaker Code
PH
Primary Material Application
Steel
Clearance Angle
0 Degrees
Material - Machining
Carbide
Primary Material Application ISO Code
P
Chip-Breaker Style
Molded, On Two Sides
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PH, Inscribed Circle 3/4 in, TiCN+Al2O3+TiN, ANSI Code CNMG642PH CA515, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.