Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 6, CNMG, 2, Carbide

  • Mfr # CNMG642PH CA530

  • Zoro # G7381145


product price: $20.85
/ea
Sold in multiples of 10 for $208.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Insert Size
642
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG642PH CA530
Zoro #
G7381145
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
642
Corner Radius
2
Insert Thickness
0.2500"
Mounting Hole Dia.
0.313"
Nose Radius
0.0313"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG190608PH
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
ANSI Number
CNMG642PH-CA530
Workpiece Compatibility
Steel (P)
Hardened (H) Compatibility
No
Coating
TiCN/Al2O3/TiN
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
No. of Edges
4
Cutting Direction
Neutral
Relief Angle
0 Degrees
Primary Material Application ISO Code
P
Chip-Breaker Style
Molded, On Two Sides
Number of Cutting Edges
4
Insert Holding Type
Screw
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application
Steel
Features
High Stability, Wear Resistant
Shape
Rhombic
ANSI Code
CNMG642PH CA530
Chip-Breaker Code
PH
Material - Machining
Carbide
Included Angle
80 Degrees
Manufacturer Grade
CA530
Measurement System
Fractional Inch
Cutting Application
Turning
Clearance Angle
0 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PH, Inscribed Circle 3/4 in, TiCN+Al2O3+TiN, ANSI Code CNMG642PH CA530, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.