Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide

  • Mfr # CNMG643 CA515

  • Zoro # G7381197


product price: $21.15
/ea
Sold in multiples of 10 for $211.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Insert Size
643
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG643 CA515
Zoro #
G7381197
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
643
Corner Radius
3
Mounting Hole Dia.
0.313"
Nose Radius
0.0469"
Insert Thickness
0.2500"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG190612
Workpiece Compatibility
Steel (P)
Hardened (H) Compatibility
No
No. of Edges
4
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
ANSI Number
TCMT 2(1.5)2-UR 4315
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Coating
TiCN/Al2O3/TiN
Cutting Direction
Neutral
ANSI Code
CNMG643 CA515
Features
Improved Wear Resistance and Stability
Chip-Breaker Style
On Two Sides
Insert Holding Type
Screw
Shape
Rhombic
Finish - Machining
TiCN+Al2O3+TiN
Number of Cutting Edges
4
Manufacturer Grade
CA515
Measurement System
Fractional Inch
Included Angle
80 Degrees
Material - Machining
Carbide
Primary Material Application
Steel
Primary Material Application ISO Code
P
Cutting Application
Turning
Clearance Angle
0 Degrees
Material
Carbide

Description

Diamond Turning Insert, Inscribed Circle 3/4 in, TiCN+Al2O3+TiN, ANSI Code CNMG643 CA515, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.