Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide

  • Mfr # CNMG643CA310

  • Zoro # G7381346


product price: $21.15
/ea
Sold in multiples of 10 for $211.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Insert Size
643
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CNMG643CA310
Zoro #
G7381346
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
643
Corner Radius
3
Nose Radius
0.0469"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.313"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
CA310
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG190612
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
No. of Edges
4
Cutting Direction
Neutral
Coating
TiCN/Al2O3
Stainless (M) Compatibility
No
ANSI Number
TCMT 2(1.5)2-UR 4315
Relief Angle
0 Degrees
Cutting Application
Turning
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Secondary Material Application
Cast Iron
Finish - Machining
TiCN+Al2O3+Ti
Manufacturer Grade
CA310
Primary Material Application ISO Code
K
Material - Machining
Carbide
Shape
Rhombic
Secondary Material Application ISO Code
K
Chip-Breaker Style
On Two Sides
Insert Holding Type
Screw
Measurement System
Fractional Inch
Included Angle
80 Degrees
Primary Material Application
Cast Iron
ANSI Code
CNMG643
Material
Carbide

Description

Diamond Turning Insert, Inscribed Circle 3/4 in, TiCN+Al2O3+Ti, ANSI Code CNMG643, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.