Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide

  • Mfr # CNMG643CA315

  • Zoro # G7428830


product price: $21.15
/ea
Sold in multiples of 10 for $211.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Insert Size
643
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG643CA315
Zoro #
G7428830
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
643
Corner Radius
3
Nose Radius
0.0469"
Mounting Hole Dia.
0.313"
Insert Thickness
0.2500"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
CA315
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG190612
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
ANSI Number
CNMG643-CA315
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
4
Coating
TiCN/Al2O3
Workpiece Compatibility
Cast Iron (K)
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Material - Machining
Carbide
Secondary Material Application ISO Code
K
Features
High Efficiency
Manufacturer Grade
CA315
Number of Cutting Edges
4
Primary Material Application
Cast Iron
Included Angle
80 Degrees
Cutting Application
Turning
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Shape
Rhombic
Primary Material Application ISO Code
K
Chip-Breaker Style
On Two Sides
Insert Holding Type
Screw
Finish - Machining
TiCN+Al2O3+Ti
ANSI Code
CNMG643
Secondary Material Application
Cast Iron
Material
Carbide

Description

Diamond Turning Insert, Inscribed Circle 3/4 in, TiCN+Al2O3+Ti, ANSI Code CNMG643, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.