Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 6, CNMG, 4, Carbide

  • Mfr # CNMG644CA310

  • Zoro # G7428620


product price: $21.15
/ea
Sold in multiples of 10 for $211.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Insert Size
644
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG644CA310
Zoro #
G7428620
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
644
Corner Radius
4
Insert Thickness
0.2500"
Mounting Hole Dia.
0.313"
Nose Radius
0.0625"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
CA310
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG190616
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
No. of Edges
4
Workpiece Compatibility
Cast Iron (K)
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Coating
TiCN/Al2O3
ANSI Number
CNMG644-CA310
Mounting Style
Clamp
Primary Material Application
Cast Iron
ANSI Code
CNMG644
Primary Material Application ISO Code
K
Secondary Material Application
Cast Iron
Clearance Angle
0 Degrees
Shape
Rhombic
Cutting Application
Turning
Insert Holding Type
Screw
Measurement System
Fractional Inch
Number of Cutting Edges
4
Manufacturer Grade
CA310
Material - Machining
Carbide
Chip-Breaker Style
On Two Sides
Secondary Material Application ISO Code
K
Finish - Machining
TiCN+Al2O3+Ti
Included Angle
80 Degrees
Material
Carbide

Description

Diamond Turning Insert, Inscribed Circle 3/4 in, TiCN+Al2O3+Ti, ANSI Code CNMG644, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.