Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 6, CNMG, 4, Carbide

  • Mfr # CNMG644PH CA525

  • Zoro # G7429025


product price: $20.85
/ea
Sold in multiples of 10 for $208.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Insert Size
644
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG644PH CA525
Zoro #
G7429025
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
644
Corner Radius
4
Nose Radius
0.0625"
Mounting Hole Dia.
0.313"
Insert Thickness
0.2500"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG190616PH
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Steel (P)
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
CNMG644PH-CA525
Cutting Direction
Neutral
Mounting Style
Clamp
Coating
TiCN/Al2O3/TiN
No. of Edges
4
Relief Angle
0 Degrees
Insert Holding Type
Screw
Primary Material Application ISO Code
P
Number of Cutting Edges
4
Material - Machining
Carbide
Included Angle
80 Degrees
Chip-Breaker Code
PH
Manufacturer Grade
CA525
Chip-Breaker Style
Molded, On Two Sides
Cutting Application
Turning
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Shape
Rhombic
Finish - Machining
TiCN+Al2O3+TiN
ANSI Code
CNMG644PH CA525
Primary Material Application
Steel
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PH, Inscribed Circle 3/4 in, TiCN+Al2O3+TiN, ANSI Code CNMG644PH CA525, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.