Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 6, CNMG, 6, Carbide

  • Mfr # CNMG646PH CA515

  • Zoro # G7428961


product price: $20.85
/ea
Sold in multiples of 10 for $208.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Insert Size
646
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG646PH CA515
Zoro #
G7428961
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
646
Corner Radius
6
Mounting Hole Dia.
0.313"
Insert Thickness
0.2500"
Nose Radius
0.0938"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG190624PH
Mounting Style
Clamp
Relief Angle
0 Degrees
Coating
TiCN/Al2O3/TiN
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
No. of Edges
4
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Steel (P)
Hardened (H) Compatibility
No
ANSI Number
CNMG646PH-CA515
Stainless (M) Compatibility
No
Primary Material Application
Steel
Included Angle
80 Degrees
Cutting Application
Turning
Chip-Breaker Style
Molded, On Two Sides
Chip-Breaker Code
PH
Manufacturer Grade
CA515
ANSI Code
CNMG646PH CA515
Number of Cutting Edges
4
Shape
Rhombic
Clearance Angle
0 Degrees
Features
Improved Wear Resistance and Stability
Primary Material Application ISO Code
P
Material - Machining
Carbide
Measurement System
Fractional Inch
Insert Holding Type
Screw
Finish - Machining
TiCN+Al2O3+TiN
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PH, Inscribed Circle 3/4 in, TiCN+Al2O3+TiN, ANSI Code CNMG646PH CA515, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.