Zoro Homepage

Diamond Turning Insert, Diamond, 6, CNMM, 2, Carbide

  • Mfr # CNMM642PX CA525

  • Zoro # G7429235


product price: $24.29
/ea
Sold in multiples of 10 for $242.90

Key Features

Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
6
Insert Size
642
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMM642PX CA525
Zoro #
G7429235
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
642
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.313"
Insert Thickness
0.2500"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
6
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMM190608PX
No. of Edges
4
Coating
TiCN/Al2O3/TiN
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
ANSI Number
CNMM642PX-CA525
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Steel (P)
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Measurement System
Fractional Inch
Material - Machining
Carbide
Cutting Application
Turning
Finish - Machining
TiCN+Al2O3+TiN
ANSI Code
CNMM642PX CA525
Number of Cutting Edges
2
Manufacturer Grade
CA525
Shape
Rhombic
Primary Material Application ISO Code
P
Clearance Angle
0 Degrees
Insert Holding Type
Screw
Chip-Breaker Style
Molded, On One Side
Included Angle
80 Degrees
Chip-Breaker Code
PX
Primary Material Application
Steel
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PX, Inscribed Circle 3/4 in, TiCN+Al2O3+TiN, ANSI Code CNMM642PX CA525, Chip-Breaker Style Molded, On One Side, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.