Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 6, CNMM, 3, Carbide

  • Mfr # CNMM643PX CA525

  • Zoro # G7429250


product price: $24.29
/ea
Sold in multiples of 10 for $242.90

Key Features

Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
6
Insert Size
643
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMM643PX CA525
Zoro #
G7429250
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
643
Corner Radius
3
Insert Thickness
0.2500"
Nose Radius
0.0469"
Mounting Hole Dia.
0.313"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
6
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMM190612PX
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
No. of Edges
4
Cutting Direction
Neutral
Relief Angle
0 Degrees
Coating
TiCN/Al2O3/TiN
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Steel (P)
Steel (P) Compatibility
Yes
ANSI Number
CNMM643PX-CA525
For Use With
Toolholders, Boring Bars
Included Angle
80 Degrees
Number of Cutting Edges
2
Primary Material Application ISO Code
P
Manufacturer Grade
CA525
Material - Machining
Carbide
Chip-Breaker Style
Molded, On One Side
Shape
Rhombic
Primary Material Application
Steel
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+TiN
Clearance Angle
0 Degrees
Insert Holding Type
Screw
ANSI Code
CNMM643PX CA525
Chip-Breaker Code
PX
Cutting Application
Turning
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PX, Inscribed Circle 3/4 in, TiCN+Al2O3+TiN, ANSI Code CNMM643PX CA525, Chip-Breaker Style Molded, On One Side, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.