Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 6, CNMM, 4, Carbide

  • Mfr # CNMM644PX CA515

  • Zoro # G7676859


product price: $24.29
/ea
Sold in multiples of 10 for $242.90

Key Features

Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
6
Insert Size
644
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMM644PX CA515
Zoro #
G7676859
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
644
Corner Radius
4
Insert Thickness
0.2500"
Nose Radius
0.0625"
Mounting Hole Dia.
0.313"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
6
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMM190616PX
Stainless (M) Compatibility
No
ANSI Number
CNMM644PX-CA515
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Coating
TiCN/Al2O3/TiN
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Steel (P)
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
Steel (P) Compatibility
Yes
No. of Edges
4
Manufacturer Grade
CA515
Chip-Breaker Code
PX
Chip-Breaker Style
Molded, On One Side
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
ANSI Code
CNMM644PX CA515
Cutting Application
Turning
Primary Material Application
Steel
Features
Improved Wear Resistance and Stability
Insert Holding Type
Screw
Number of Cutting Edges
2
Shape
Rhombic
Finish - Machining
TiCN+Al2O3+TiN
Material - Machining
Carbide
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PX, Inscribed Circle 3/4 in, TiCN+Al2O3+TiN, ANSI Code CNMM644PX CA515, Chip-Breaker Style Molded, On One Side, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.