Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 6, CNMM, 6, Carbide

  • Mfr # CNMM646PX CA530

  • Zoro # G7433715


product price: $22.99
/ea
Sold in multiples of 10 for $229.90

Key Features

Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
6
Insert Size
646
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMM646PX CA530
Zoro #
G7433715
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
646
Corner Radius
6
Insert Thickness
0.2500"
Mounting Hole Dia.
0.313"
Nose Radius
0.0938"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
6
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMM190624PX
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Hardened (H) Compatibility
No
No. of Edges
4
Cast Iron (K) Compatibility
No
Coating
TiCN/Al2O3/TiN
Workpiece Compatibility
Steel (P)
ANSI Number
CNMM646PX-CA530
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Chip-Breaker Style
Molded, On One Side
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application ISO Code
P
Insert Holding Type
Screw
Cutting Application
Turning
Manufacturer Grade
CA530
Material - Machining
Carbide
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Primary Material Application
Steel
Chip-Breaker Code
PX
Shape
Rhombic
Number of Cutting Edges
2
ANSI Code
CNMM646PX CA530
Features
High Stability, Wear Resistant
Measurement System
Fractional Inch
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PX, Inscribed Circle 3/4 in, TiCN+Al2O3+TiN, ANSI Code CNMM646PX CA530, Chip-Breaker Style Molded, On One Side, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.