Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 7.00mm, 0.10mm

  • Mfr # DNGU22202MFPSKPR1225

  • Zoro # G7984139


product price: $29.39
/ea
Sold in multiples of 10 for $293.90

Key Features

Insert Shape
Diamond
Inscribed Circle
7.00mm
Chip-Breaker
Yes
Corner Radius
0.10mm
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNGU22202MFPSKPR1225
Zoro #
G7984139
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
0.10mm
Thickness
2
Through Hole Inside Dia.
0.1417"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
7.00mm
Chip-Breaker
Yes
Rake
Negative
ISO Number
DNGU080301MFP-SK
Cutting Direction
Neutral
Features
Superior Wear and Oxidation Resistance
Cutting Edge
Minus Tolerance Corner Radius; Polished; Sharp Edge
Secondary Material Application
Stainless Steel
Hole Type
40 Degrees to 60 Degrees Double Countersink Through Hole
General Shape
Diamond
Manufacturer Grade
PR1225
Material - Machining
Carbide
Number of Cutting Edges
4
ANSI Code
DNGU22202MFPSK
Coating Process
PVD
Primary Material Application
Steel
Shape
Diamond
Clearance Angle
0 Degrees
Measurement System
Metric
Secondary Material Application ISO Code
M
Cutting Application
Copying, External Turning, Interrupted Cutting
Included Angle
55 Degrees
Finish - Machining
Megacoat
Insert Holding Type
Screw
Chip-Breaker Style
Medium Finishing
Primary Material Application ISO Code
P
Chip-Breaker Code
SK

Description

Diamond Turning Insert, Chip-Breaker Code SK, Inscribed Circle 7.00mm, Megacoat, ANSI Code DNGU22202MFPSK, Chip-Breaker Style Medium Finishing, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.