Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 7.00mm, .5

  • Mfr # DNGU22205MFPSKPR1225

  • Zoro # G7984157


product price: $28.75
/ea
Sold in multiples of 10 for $287.50

Key Features

Insert Shape
Diamond
Inscribed Circle
7.00mm
Chip-Breaker
Yes
Corner Radius
.5
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNGU22205MFPSKPR1225
Zoro #
G7984157
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
.5
Thickness
2
Through Hole Inside Dia.
0.1417"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
7.00mm
Chip-Breaker
Yes
Rake
Negative
ISO Number
DNGU080302MFP-SK
Cutting Direction
Neutral
Features
Superior Wear and Oxidation Resistance
Primary Material Application ISO Code
P
Primary Material Application
Steel
Material - Machining
Carbide
Cutting Edge
Minus Tolerance Corner Radius; Polished; Sharp Edge
Number of Cutting Edges
4
Manufacturer Grade
PR1225
Cutting Application
Copying, External Turning, Interrupted Cutting
ANSI Code
DNGU22205MFPSK
Secondary Material Application
Stainless Steel
Chip-Breaker Style
Medium Finishing
Coating Process
PVD
Hole Type
40 Degrees to 60 Degrees Double Countersink Through Hole
Measurement System
Metric
Clearance Angle
0 Degrees
Insert Holding Type
Screw
General Shape
Diamond
Chip-Breaker Code
SK
Shape
Diamond
Finish - Machining
Megacoat
Included Angle
55 Degrees
Secondary Material Application ISO Code
M

Description

Diamond Turning Insert, Chip-Breaker Code SK, Inscribed Circle 7.00mm, Megacoat, ANSI Code DNGU22205MFPSK, Chip-Breaker Style Medium Finishing, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.