Diamond Turning Insert, DNGM432MEHHKBN05M
Mfr # DNGM432MEHHKBN05M
Zoro # G601774505
product price: $87.75
/ea
Free Shipping & Returns
Key Features
Inscribed Circle
1/2 in
Insert Material
CBN
Hand
Neutral
Grade
KBN05M
Coating
PVD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DNGM432MEHHKBN05M
Zoro #
G601774505
UPC #
-
Country of Origin
Japan
Dimensions
Insert Size
432
Corner Radius
1/32 in
Insert Thickness
3/16 in
Details
Item
Diamond Turning Insert
Inscribed Circle
1/2 in
Insert Material
CBN
Hand
Neutral
Grade
KBN05M
Coating
PVD
Insert Application
Boring,Copying,External Turning
Chip-Breaker
Yes
Insert Shape
55 Degree Diamond
Type
Turning
Included Angle
55
Series
ISOI
Description
Diamond Turning Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.