Zoro Homepage

Diamond Turning Insert, DNGU22202MFPSKPR1725

  • Mfr # DNGU22202MFPSKPR1725

  • Zoro # G901773598


product price: $28.05
/ea
Sold in multiples of 10 for $280.50

Key Features

Insert Thickness
1/8 in
Insert Material
Carbide
Corner Radius
0.004 in
Insert Shape
55 Degree Diamond
Inscribed Circle
0.276 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNGU22202MFPSKPR1725
Zoro #
G901773598
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Thickness
1/8 in
Corner Radius
0.004 in
Insert Size
22202

Details

Item
Diamond Turning Insert
Insert Material
Carbide
Insert Shape
55 Degree Diamond
Inscribed Circle
0.276 in
Chip-Breaker
Yes
Insert Application
Copying,External Turning
Included Angle
55
Hand
Neutral
Grade
PR1725
Type
Turning
Coating
PVD
Series
DSSS

Description

Diamond Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.