Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, DNMG432XFCCX

  • Mfr # DNMG432XFCCX

  • Zoro # G001773849


product price: $16.25
/ea
Sold in multiples of 10 for $162.50

Key Features

Insert Application
Boring,Copying,External Turning
Insert Material
Cermet
Type
Turning
Insert Shape
55 Degree Diamond
Grade
CCX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNMG432XFCCX
Zoro #
G001773849
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Insert Thickness
3/16 in
Corner Radius
1/32 in

Details

Item
Diamond Turning Insert
Insert Application
Boring,Copying,External Turning
Insert Material
Cermet
Type
Turning
Insert Shape
55 Degree Diamond
Grade
CCX
Hand
Neutral
Coating
CVD
Inscribed Circle
1/2 in
Included Angle
55
Series
ISOI
Chip-Breaker
Yes

Description

Diamond Turning Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.