Diamond Turning Insert, DNMG442PPCCX
Mfr # DNMG442PPCCX
Zoro # G701772340
product price: $17.95
/eaSold in multiples of 10 for $179.50
Key Features
Insert Thickness
1/4 in
Included Angle
55
Corner Radius
1/32 in
Type
Turning
Insert Application
Boring,Copying,External Turning
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DNMG442PPCCX
Zoro #
G701772340
UPC #
-
Country of Origin
Japan
Dimensions
Insert Thickness
1/4 in
Corner Radius
1/32 in
Insert Size
442
Details
Item
Diamond Turning Insert
Included Angle
55
Type
Turning
Insert Application
Boring,Copying,External Turning
Coating
CVD
Series
ISOI
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Insert Material
Cermet
Hand
Neutral
Insert Shape
55 Degree Diamond
Grade
CCX
Description
Diamond Turning Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.