Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Round, 2

  • Mfr # RCGX102H315T04015A66N

  • Zoro # G7428804


product price: $35.49
/ea
Sold in multiples of 10 for $354.90

Key Features

Insert Shape
Round
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
RCGX102H315T04015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCGX102H315T04015A66N
Zoro #
G7428804
UPC #
-
Country of Origin
China

Dimensions

Thickness
5

Details

Item
Diamond Turning Insert
Insert Shape
Round
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
RCGX102H315T04015
Shape
Round
ANSI Code
RCGX102H315T04015
Primary Material Application ISO Code
K
Material - Machining
Ceramic
Material Grade - Machining
Al2O3+TiC Component
Hole Type
No Hole
Primary Material Application
Cast Iron
General Shape
Round
Secondary Material Application
Hardened Steel
Finish - Machining
TiN
Clearance Angle
7 Degrees
Insert Holding Type
Clamp
Manufacturer Grade
A66N
Secondary Material Application ISO Code
H
Measurement System
Fractional Inch
Chip-Breaker Code
H315
Cutting Application
External Turning, Facing, Roll Machining, Semi-Roughing to Finishing, Undercutting

Description

Diamond Turning Insert, Chip-Breaker Code H315, Inscribed Circle 1/4 in, TiN, ANSI Code RCGX102H315T04015, Clearance Angle 7 Degrees

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.