Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Round, 2

  • Mfr # RCGX102T04015A66N

  • Zoro # G7965065


product price: $32.49
/ea
Sold in multiples of 10 for $324.90

Key Features

Insert Shape
Round
Inscribed Circle
2
Chip-Breaker
No
Rake
Positive
ISO Number
RCGX060400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RCGX102T04015A66N
Zoro #
G7965065
UPC #
-
Country of Origin
China

Dimensions

Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Round
Inscribed Circle
2
Chip-Breaker
No
Rake
Positive
ISO Number
RCGX060400
Shape
Round
Secondary Material Application
Hardened Steel
General Shape
Round
Primary Material Application
Cast Iron
Cutting Application
External Turning, Facing, Hard Turning, Roll Machining, Semi-Roughing to Finishing, Undercutting
Manufacturer Grade
A66N
Finish - Machining
TiN
Material - Machining
Ceramic
Secondary Material Application ISO Code
H
Insert Holding Type
Clamp
Primary Material Application ISO Code
K
Measurement System
Fractional Inch
ANSI Code
RCGX102T04015
Hole Type
No Hole
Material Grade - Machining
Al2O3+TiC Component
Clearance Angle
7 Degrees

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, TiN, ANSI Code RCGX102T04015, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.