Diamond Turning Insert, Round, 2
Mfr # RNM22KBN900
Zoro # G7969274
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Insert Shape
Round
Inscribed Circle
2
Chip-Breaker
No
Rake
Negative
ISO Number
RNMN060300
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RNM22KBN900
Zoro #
G7969274
UPC #
-
Country of Origin
China
Dimensions
Thickness
2
Details
Item
Diamond Turning Insert
Insert Shape
Round
Inscribed Circle
2
Chip-Breaker
No
Rake
Negative
ISO Number
RNMN060300
Shape
Round
Insert Holding Type
Clamp
Finish - Machining
TiN
Primary Material Application ISO Code
H
ANSI Code
RNM22
Material - Machining
CBN
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron
Cutting Application
Copying, External Turning, Facing, Finishing and Heavy-Duty Interrupted Cutting, Hard Turning
Secondary Material Application ISO Code
K
General Shape
Round
Manufacturer Grade
KBN900
Clearance Angle
0 Degrees
Hole Type
No Hole
Primary Material Application
Hardened Steel
Description
Diamond Turning Insert, Inscribed Circle 1/4 in, TiN, ANSI Code RNM22, Clearance Angle 0 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.