Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Round, 3

  • Mfr # RCGX103T08015625AAA65

  • Zoro # G7967795


product price: $26.65
/ea
Sold in multiples of 10 for $266.50

Key Features

Insert Shape
Round
Inscribed Circle
3
Chip-Breaker
No
Rake
Positive
ISO Number
RCGX090700T2001501525AA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RCGX103T08015625AAA65
Zoro #
G7967795
UPC #
-
Country of Origin
China

Dimensions

Thickness
5

Details

Item
Diamond Turning Insert
Insert Shape
Round
Inscribed Circle
3
Chip-Breaker
No
Rake
Positive
ISO Number
RCGX090700T2001501525AA
Shape
Round
Primary Material Application ISO Code
K
Manufacturer Grade
A65
Cutting Application
External Turning, Facing, Roll Machining, Semi-Roughing to Finishing, Undercutting
Secondary Material Application
Hardened Steel
Material Grade - Machining
Al2O3+TiC Component
Hole Type
No Hole
General Shape
Round
ANSI Code
RCGX103T08015625AA
Finish - Machining
Bright (Uncoated)
Clearance Angle
7 Degrees
Insert Holding Type
Clamp
Material - Machining
Ceramic
Secondary Material Application ISO Code
H
Primary Material Application
Cast Iron
Measurement System
Fractional Inch

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code RCGX103T08015625AA, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.