Diamond Turning Insert, Round, 3
Mfr # RCGX103T08015625AAA66N
Zoro # G7965038
product price: $29.35
/eaSold in multiples of 10 for $293.50
Key Features
Insert Shape
Round
Inscribed Circle
3
Chip-Breaker
No
Rake
Positive
ISO Number
RCGX090700
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RCGX103T08015625AAA66N
Zoro #
G7965038
UPC #
-
Country of Origin
China
Dimensions
Thickness
5
Details
Item
Diamond Turning Insert
Insert Shape
Round
Inscribed Circle
3
Chip-Breaker
No
Rake
Positive
ISO Number
RCGX090700
Shape
Round
Secondary Material Application ISO Code
H
Primary Material Application
Cast Iron
Material Grade - Machining
Al2O3+TiC Component
Hole Type
No Hole
Manufacturer Grade
A66N
Clearance Angle
7 Degrees
ANSI Code
RCGX103T08015625AA
Measurement System
Fractional Inch
Finish - Machining
TiN
General Shape
Round
Cutting Application
External Turning, Facing, Hard Turning, Roll Machining, Semi-Roughing to Finishing, Undercutting
Primary Material Application ISO Code
K
Insert Holding Type
Clamp
Secondary Material Application
Hardened Steel
Material - Machining
Ceramic
Description
Diamond Turning Insert, Inscribed Circle 3/8 in, TiN, ANSI Code RCGX103T08015625AA, Clearance Angle 7 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.