Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Round, 3

  • Mfr # RCGX35T00420KS6030

  • Zoro # G9732556


product price: $29.89
/ea
Sold in multiples of 10 for $298.90

Key Features

Insert Shape
Round
Inscribed Circle
3
Chip-Breaker
No
Rake
Positive
ISO Number
RCGX090700T01020
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCGX35T00420KS6030
Zoro #
G9732556
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
5

Details

Item
Diamond Turning Insert
Insert Shape
Round
Inscribed Circle
3
Chip-Breaker
No
Rake
Positive
ISO Number
RCGX090700T01020
Features
Superior Wear Resistance and High Resistance Against Boundary Wear
Shape
Round
Material - Machining
Ceramic
Hole Type
No Hole
Cutting Application
External Turning, Facing, Finishing to Medium Cutting, Roll Machining, Undercutting
ANSI Code
RCGX35T00420
Measurement System
Fractional Inch
Primary Material Application ISO Code
S
General Shape
Round
Primary Material Application
High-Temperature Alloys
Manufacturer Grade
KS6030
Clearance Angle
7 Degrees
Insert Holding Type
Clamp
Material Grade - Machining
SiAlON Component

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, ANSI Code RCGX35T00420, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.