Diamond Turning Insert, Round, 3
Mfr # RCGX35T00420KS6040
Zoro # G7414454
product price: $29.89
/eaSold in multiples of 10 for $298.90
Key Features
Insert Shape
Round
Inscribed Circle
3
Chip-Breaker
No
Rake
Positive
ISO Number
RCGX090700T01020
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RCGX35T00420KS6040
Zoro #
G7414454
UPC #
-
Country of Origin
Japan
Dimensions
Thickness
5
Details
Item
Diamond Turning Insert
Insert Shape
Round
Inscribed Circle
3
Chip-Breaker
No
Rake
Positive
ISO Number
RCGX090700T01020
Features
Wear and Fracture Resistant
Shape
Round
Hole Type
No Hole
Insert Holding Type
Clamp
Manufacturer Grade
KS6040
Cutting Application
External Turning, Facing, Roll Machining, Roughing, Undercutting
Material - Machining
Ceramic
Clearance Angle
7 Degrees
ANSI Code
RCGX35T00420
Measurement System
Fractional Inch
Primary Material Application ISO Code
S
Material Grade - Machining
SiAlON Component
Primary Material Application
High-Temperature Alloys
General Shape
Round
Description
Diamond Turning Insert, Inscribed Circle 3/8 in, ANSI Code RCGX35T00420, Clearance Angle 7 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.