Zoro Homepage

Diamond Turning Insert, Round, 3

  • Mfr # RNM32KBN900

  • Zoro # G7965083


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Round
Inscribed Circle
3
Chip-Breaker
No
Rake
Negative
ISO Number
RNMN090300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNM32KBN900
Zoro #
G7965083
UPC #
-
Country of Origin
China

Dimensions

Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Round
Inscribed Circle
3
Chip-Breaker
No
Rake
Negative
ISO Number
RNMN090300
Shape
Round
General Shape
Round
Secondary Material Application ISO Code
K
Material - Machining
CBN
Primary Material Application
Hardened Steel
ANSI Code
RNM32
Primary Material Application ISO Code
H
Insert Holding Type
Clamp
Cutting Application
Copying, External Turning, Facing, Finishing and Heavy-Duty Interrupted Cutting, Hard Turning
Hole Type
No Hole
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Manufacturer Grade
KBN900
Finish - Machining
TiN
Secondary Material Application
Cast Iron

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, TiN, ANSI Code RNM32, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.